Shop All Automotive Batteries
Powerstar
PowerStar PS-680-446 Replacement UTX20HL-BS Battery Replaces Yuasa YTX20HL-BS
Mfr # PS-680-446
Zoro # G504115535
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS-680-446
- Zoro # G504115535
- UPC # 649664873423
- Country of Origin China
- Category Automotive Batteries
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.
Features- No acid to add or maintain
- Sealed 270 CCA
- 100% compatible advanced AGM technology sealed
- Maintenance free powerstar brand batteries exclusively
- 2 Years Warranty
- Yuasa YTX20HL-BS
- Terminal Type: Nut & Bolt
- Amperage: 18Ah
- Voltage: 12V
- Dimension: 3.43" H x 6.1" W x 6.89" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-703 For Husqvarna 542202150 (265-703)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7029)
- CURT Channel-Mount Coupler Hardware Kit, 25389 (25389)
- BUYERS PRODUCTS 5.8 Inch Rectangular LED Interior Dome Light with Remote Switch (5626336)
- POWERSTAR PowerStar PS-625-19 Replacement ATX16CLBBS Specialty Powersports AGM JIS 16CL-B-BS Battery (PS-625-19)
- POWERSTAR PowerStar PS-680-487 YTX20HL-BS AGM Maintenance Free Battery (PS-680-487)
- POWERSTAR PowerStar PS-680-037 Replacement Batery For Yamaha 540 XL540 XLV; 1985-1990 (PS-680-037)
- POWERSTAR High Performance Power Sports Battery (PM4L-BS-116)
- POWERSTAR Battery Fits or Replaces Seadoo Bombardier-Sea-Doo PWC & Jet Ski AllCC 1988-1993 (PO46204)
- POWERSTAR PowerStar PS-680-082 20L BS Battery For Yamaha ATV 660 CC YFM660FW Grizzly; 1998-2006 (PS-680-082)
- ILC Replacement for Napa 8144 (8144 NAPA)
- Powerstar Automotive Batteries