Shop All Automotive Batteries
Powerstar
PowerStar PS-680-401 YTX20L-BS Battery Fits 2004-2002 Bombardier-Ski Doo Snowmobile ZX Types
Mfr # PS-680-401
Zoro # G104115836
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PS-680-401
- Zoro # G104115836
- UPC # 649664873539
- Country of Origin China
- Category Automotive Batteries
Description
BigTime YTX20L - BS Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.
Features- Sealed maintenance free batteries exclusively
- Sealed 270 CCA
- 100% compatible advanced AGM technology
- No acid to add or maintain
- Will last up to three times longer than conventional batteries
- 2004-2002 Bombardier-Ski Doo Snowmobile ZX Types
- Terminal Type: Nut & Bolt
- Amperage: 18Ah
- Voltage: 12V
- Dimension: 3.43" H x 6.1" W x 6.89" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Post-2-3/8" Hi-Lo Taperlock, #1600406 (1600406)
- TUFFY SECURITY PRODUCTS 15-C F150 SUPERCAB FULL WIDTH UNDER REAR SEAT LOCKBOX (319-01)
- WAI GLOBAL Alternator-New, 7127-12N (7127-12N)
- SHAKESPEARE 5225XT 8' GALAXY VHF ANTENNA (SHAKESPEARE ANTENNAS) (5225-XT)
- POWERSTAR PowerStar PM-24HL-BS-H-D Harley-Davidson Motorcycle Battery For Harley-Davidson Fl Flh Touring 1980-1996 (PM-24HL-BS-H-D)
- POWERSTAR PowerStar PS-680-037 Replacement Batery For Yamaha 540 XL540 XLV; 1985-1990 (PS-680-037)
- POWERSTAR PowerStar PS-6N6-3B-04 1974-1978 Honda 350CC XL350 New 6N6-3B Motorcycle Battery (PS-6N6-3B-04)
- POWERSTAR PowerStar PS-680-163 20L BS Battery For Kawasaki Utility Vehicle 620 CC KAF620; Mule 3000; 3010; 3020; 2003-2005 (PS-680-163)
- POWERSTAR 2010-2008 Harley Davidson VRSCAW V-Rod Battery (PM20L-BS-HD-015)
- POWERSTAR 20L BS Battery For Seadoo Bombardier - Sea - Doo PWC - Jet Ski All CC, 1988-1993 (PO49331)
- ILC Replacement For HysterYale Group, 4Pk, A245 Mpb045Vg 24 Volts (A245 MPB045VG 24 VOLTS 4 PACK)
- Powerstar Automotive Batteries