Shop All Automotive Battery Chargers
Powerstar
PowerStar PM7B-BS-F120010W-04 Battery Plus Charger UT7B-4 YT7B-BS for Yamaha YFZ 450 450X V TTR 250 225 Zume 125
Mfr # PM7B-BS-F120010W-04
Zoro # G804116829
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PM7B-BS-F120010W-04
- Zoro # G804116829
- Country of Origin China
- Category Automotive Battery Chargers
Description
PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery.
Replaces YTX7B-BS for 12V 6AH Sealed AGM Battery for Motorcycle Replaces 12V7BB, 44153, 499095, BT7B4, CYT7BBS, FAYTZ7S, GT7B4, M62T7B, PT7B4, YB7BBS, YT7BBS
- Universal smart charger for 12V lead-acid battery pack
- 3-stage charging mode
- Constant current: 1.0A
- Constant voltage: 14.3 to 14.7V
- Floating voltage: 13.5 to 13.8V
- LED indicate charging status
- Red: in charging
- Green: fully charged
- Safety protection
- Short-circuit protection
- Battery polarity error protection
- Over-voltage protection
- Input: 100 to 240V AC, 50 to 60Hz/1.0A
- Output: 12V DC, 1.5A
- Charging current: 1,000mA
- No drain current from the battery when AC is off
- Certificates: UL1310, CE (EN60335-2-29, EN55014) and FCC part15
- Dimension - 5.75 x 3.51 x 3.5in.
- Item Weight - 7 lbs.
- Yamaha YFZ 450 450X V TTR 250 225 Zume 125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Hyundai Lift Truck Forklift 36100-2Cc00 8000340 1242718 (410-12581)
- GATES Tri-Power Belts, CX115 (CX115)
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 5/card (BLF-12C-5)
- BOSCH Cabin Air Filter, P3720WS (P3720WS)
- POWERSTAR PowerStar PS12-7-F120010W-98 12V 7Ah Free Charger CP1290 6-DW-9 HR9-12 PS-1290F2 SLA Battery (PS12-7-F120010W-98)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger/Analyzer 12/24V 70/35A 200A Boost Wheels - ESS6011 (ESS6011)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Camping RV Tarvel Trailer (MAX3990179)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for Motorhomes Trailers (MAX3990178)
- JUMP-N-CARRY Jump-N-Carry KKC-660 12V Jump Starter (KKC-660)
- WIRTHCO Wirthco 20092 Battery Isolator (W48-20092)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2014 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- Powerstar Automotive Battery Chargers