PowerStar PM7-12L-F120010W YTX7L-BS AGM 12V 1Ah Charger & Battery for Powersport Motorcycle Scooter ATV
Mfr # PM7-12L-F120010W
Zoro # G104117397
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PM7-12L-F120010W
- Zoro # G104117397
- UPC # 649664880162
- Country of Origin China
- Category Automotive Battery Chargers
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage vs. comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motor sports batteries contains absorbed glass mat technology for short
- Battery charger with 3-stage charging mode key
- Universal smart charger for 12v lead-acid battery pack
- 2 Years Warranty
- Powersport Motorcycle Scooter ATV
- Floating voltage: 13.5 to 13.8V
- Constant Voltage: 14.3 to 14.7V
- Constant Current: 1.0A
- Amperage: 1Ah
- Voltage: 12V
- Dimension: 2.72" H x 5.24" W x 4.49" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Adapter - 3/8 Steel to 3/8 Rubber Hose (short) - 2 per Bag (FLRL-275)
- JIM-BUOY Jim-Buoy G-19 U.S.C.G. Approved G-Series Life Ring - 19", White (G-19)
- AGS 5/16 x 25ft Nylon Fuel Line (FLRN-525)
- SKF SPEEDI-SLEEVES (99152)
- POWERSTAR PowerStar PS12-7-F120010W-98 12V 7Ah Free Charger CP1290 6-DW-9 HR9-12 PS-1290F2 SLA Battery (PS12-7-F120010W-98)
- INTEGRATED SUPPLY NETWORK Clore Booster Pack w/Charger and Cord - ES2500 (ES2500)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2016 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- SCHUMACHER Battery Charger, 12 ft Cable, Automatic (DSR145)
- SOLAR SOLAR SOLJNC300XL Jump-N-Carry Ultra-Portable Jump Starter with Flashlight - 900 Peak Amps (SOLJNC300XL)
- SCHUMACHER ELECTRIC EV Charger, Portable Home Charging Station, 16A, 28 ft Cord, J1772 Univeral Connector (SC1455)
- TOPDON Tornado90000 cuttingedge smart charger and stable power supply (T90000)
- Powerstar Automotive Chargers, Jumpers & Accessories