PowerStar PM20L-BS-HD-GS1 YTX20L-BS Motorcycle Battery for Harley Davidson 65989-97C 65989-90B
Mfr # PM20L-BS-HD-GS1
Zoro # G104116871
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PM20L-BS-HD-GS1
- Zoro # G104116871
- UPC # 649664881763
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- YTX20L-BS Motorcycle Battery for Harley Davidson 65989-97C 65989-90B
- Our sealed motor sports batteries contains Absorbed Glass Mat technology for short
- 3 Years Warranty
- Dimension: 3.43" H x 6.1" W x 6.89" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Manual Fluid Evacuator, 1.9 Gal (07400)
- RUGGED RIDGE CUP HOLDER, 76-95 CJ & YJ (13306.01)
- MOOG Suspension Ball Joint - Front Upper, K6034 (K6034)
- LIPPERT 24IN RADIUS SINGLE STEEL STEP - MANUAL (432678)
- POWERSTAR PowerStar PS-680-16 YTX20HL-BS Motorcycle Battery For Yamaha XV1600 Road Star 1600CC 1999-2003 (PS-680-16)
- POWERSTAR PowerStar PS-625-19 Replacement ATX16CLBBS Specialty Powersports AGM JIS 16CL-B-BS Battery (PS-625-19)
- POWERSTAR PowerStar PM12B-BS-600 Battery Fits YT12B-BS; GT12B-4 (PM12B-BS-600)
- POWERSTAR PowerStar PM20L-BS-HD-097 2006-2005 Harley Davidson FLSTN Softail Deluxe Battery (PM20L-BS-HD-097)
- POWERSTAR PowerStar PS-6N6-3B-04 1974-1978 Honda 350CC XL350 New 6N6-3B Motorcycle Battery (PS-6N6-3B-04)
- POWERSTAR PowerStar PS-680-446 Replacement UTX20HL-BS Battery Replaces Yuasa YTX20HL-BS (PS-680-446)
- ILC Replacement for Harris 24d140 Battery (24D140 BATTERY HARRIS)
- Powerstar Automotive Battery Equipment