PowerStar PM20L-BS-HD-098 2006-2005 Harley FLSTNI Softail Deluxe Battery
Mfr # PM20L-BS-HD-098
Zoro # G604116173
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PM20L-BS-HD-098
- Zoro # G604116173
- UPC # 649664882166
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- 2006-2005 Harley FLSTNI Softail Deluxe Battery
- Our sealed motor sports batteries contains Absorbed Glass Mat technology for short
- 3 Years Warranty
- Dimension: 3.43" H x 6.1" W x 6.89" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Foam Air Precleaner, 3-19/64"H (PA10011)
- PYRAMID 8'' 200 Watt High Power Paper Cone 8 Ohm Subwoofer (WH8)
- WIX FILTERS Sullair Compressors, 46824 (46824)
- TIMKEN Tapered Roller Bearing Cup, 522 (522)
- POWERSTAR 20L BS Battery For Seadoo Bombardier - Sea - Doo PWC - Jet Ski All CC, 1988-1993 (PO49331)
- POWERSTAR PowerStar PS-680-126 20L BS Battery For Honda Motorcycle 1800 CC GL1800 Gold Wing; 2001-2007 (PS-680-126)
- POWERSTAR PowerStar PS-680-446 Replacement UTX20HL-BS Battery Replaces Yuasa YTX20HL-BS (PS-680-446)
- POWERSTAR PowerStar PS-680-401 YTX20L-BS Battery Fits 2004-2002 Bombardier-Ski Doo Snowmobile ZX Types (PS-680-401)
- POWERSTAR PowerStar PM15L-BS-04 Utx15L-Bs Ytx15L-Bs 12V13L Sealed Lead Acid Battery - 2 Year Warranty (PM15L-BS-04)
- POWERSTAR PowerStar PM12B-BS-600 Battery Fits YT12B-BS; GT12B-4 (PM12B-BS-600)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for M6 Victron Energy (ML100-12LI290)
- Powerstar Automotive Battery Equipment