PowerStar PM20L-BS-HD-076 2010-2007 Harley FXD Dyna Super Glide Battery
Mfr # PM20L-BS-HD-076
Zoro # G504116471
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PM20L-BS-HD-076
- Zoro # G504116471
- UPC # 649664881961
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- 2010-2007 Harley FXD Dyna Super Glide Battery
- Our sealed motor sports batteries contains Absorbed Glass Mat technology for short
- 3 Years Warranty
- Dimension: 3.43" H x 6.1" W x 6.89" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, Steel, 6-3/4 in. H, Red (DRM1212-RD)
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- GROCO Polyethylene Filter Basket (BP-8)
- SWIVL-EZE SwivlEze Lakesport 2-3/8" Seat Mount Non-Locking (818440)
- POWERSTAR 2004 Harley Davidson Electra Glide Classic Battery (PO46376)
- POWERSTAR 2006-2000 Harley Davidson FXSTD Softail Duece Battery (PO47273)
- POWERSTAR PowerStar PS-6N6-3B-04 1974-1978 Honda 350CC XL350 New 6N6-3B Motorcycle Battery (PS-6N6-3B-04)
- POWERSTAR 310Cca Ytx20Hl-Bs Battery For Harley-Davidson Fxst Flst Softail 1450Cc 2000-2006 (PO46276)
- POWERSTAR PowerStar ps200-12-46 4D 12V 200Ah SLA AGM Battery for Marine (ps200-12-46)
- POWERSTAR H-D FAYTX20L Battery For Harley-Davidson 65989-97C (PO46259)
- ILC HDK Electric Vehicles Del2022d2z Express Lifted 2+2 Lifted CAR Electric Golf Cart Battery (DEL2022D2Z EXPRESS LIFTED 2+2 LIFTED CAR ELECTRIC)
- Powerstar Automotive Battery Equipment