PowerStar PM16-BS-HD-003 Kawasaki YTX16-BS Motorcycle Battery Replacement - 3 Years Warranty
Mfr # PM16-BS-HD-003
Zoro # G904116712
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PM16-BS-HD-003
- Zoro # G904116712
- UPC # 649664881688
- Country of Origin China
- Category Automotive Batteries
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts. Heavy duty plates and grids inside the battery make this one Sealed battery. Motorcycle batteries , More lead, More power designed by harley riders, Sealed AGM with thicker, heavier plates, Weighs 20% more then competitors, Its simple - more lead, more battery life and starting power.
Features- Kawasaki YTX16-BS Motorcycle Battery Replacement
- 3 Years Warranty
- GS-ZYI-GT16-BS, Koyo-YTX16-BS, Motocross-M32X6S, Power-Sonic-PTX16-BS, Sears-44020, Yacht-CTX16-BS, Yuasa-YTX16-BS
- Amperage: 14Ah
- Voltage: 12V
- Dimension: 3.42" H x 6.33" W x 5.94" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Pliers (JFF287)
- GRAYMILLS Flow-Thru Brush, 2 in. Bristle L, Black (6A)
- CRC T-Force PowerJet Degreaser MUO, 20 oz Aerosol Spray Can, Solvent Based, Ready To Use, K1 (03915)
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- POWERSTAR PowerStar PM7-12A-16 Motorsports Go-Kart Battery (PM7-12A-16)
- POWERSTAR PowerStar PS-680-16 YTX20HL-BS Motorcycle Battery For Yamaha XV1600 Road Star 1600CC 1999-2003 (PS-680-16)
- POWERSTAR 2010-2008 Harley Davidson VRSCAW V-Rod Battery (PM20L-BS-HD-015)
- POWERSTAR PowerStar PS-680-487 YTX20HL-BS AGM Maintenance Free Battery (PS-680-487)
- POWERSTAR PowerStar PS-680-037 Replacement Batery For Yamaha 540 XL540 XLV; 1985-1990 (PS-680-037)
- POWERSTAR 20L BS Battery For Seadoo Bombardier - Sea - Doo PWC - Jet Ski All CC, 1988-1993 (PO49331)
- BANSHEE Banshee 30L-BS-Banshee-002 12V 30Ah 30L-BS Battery for Qualifying Harley Davidson Bikes - 4 Years Warranty (30L-BS-Banshee-002)
- Powerstar Automotive Batteries