PowerStar PM16-BS 12V 16Ah Yuasa YTX16-BS Replacement Motorcycle Battery
Mfr # PM16-BS
Zoro # G104201898
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PM16-BS
- Zoro # G104201898
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Yuasa YTX16-BS Replacement Motorcycle Battery
- Our sealed motor sports batteries contains Absorbed Glass Mat technology for short
- 2 Years Warranty
- Amperage: 16 AH
- Voltage: 12 V
- Dimension: 3.42" H x 6.33" W x 5.94" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER High Beam Heated Headlight, LED Type (8800 Evolution 2)
- PUROLATOR Purolator PL10111 PurolatorONE Advanced Engine Protection Oil Filter (PL10111)
- DAYCO 1/2 In. X 6 Ft. Heater Hose, 80291 (80291)
- VELVAC Straight Battery Terminal 2/0 Ga Neg (057053)
- POWERSTAR PowerStar PM16-BS-HD-003 Kawasaki YTX16-BS Motorcycle Battery Replacement - 3 Years Warranty (PM16-BS-HD-003)
- POWERSTAR PowerStar PS-680-270 Battery Fits or Replaces Honda Motorcycle 1800CC 2001-2007 GL1800 Gold Wing (PS-680-270)
- POWERSTAR PowerStar PM20L-BS-HD-098 2006-2005 Harley FLSTNI Softail Deluxe Battery (PM20L-BS-HD-098)
- POWERSTAR PowerStar PS-680-487 YTX20HL-BS AGM Maintenance Free Battery (PS-680-487)
- POWERSTAR PowerStar PM7-12A-16 Motorsports Go-Kart Battery (PM7-12A-16)
- POWERSTAR PowerStar PS-680-126 20L BS Battery For Honda Motorcycle 1800 CC GL1800 Gold Wing; 2001-2007 (PS-680-126)
- ILC Replacement for Taylor Dunn B-248 Burden Carrier 48V Electric Golf Cart Battery (B-248 BURDEN CARRIER 48V ELECTRIC GOLF CART BATTE)
- Powerstar Automotive Battery Equipment