PowerStar PM14-BS-HD-34 Heavy Duty Battery for 2006 Harley-Davidson V-Rod Destroyer Screamin Eagle
Mfr # PM14-BS-HD-34
Zoro # G504201900
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # PM14-BS-HD-34
- Zoro # G504201900
- UPC # 876239008502
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Heavy Duty Battery for 2006 Harley-Davidson V-Rod Destroyer Screamin Eagle
- Our sealed motor sports batteries contains Absorbed Glass Mat technology for short
- 3 Years Warranty
- Dimension: 3.43" H x 5.71" W x 5.98" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING LICENSE LAMP-CHROME-STEPWELL DESIGN (60351)
- DIXON Jack Chain with S-Hook, Carbon Steel, Domestic (CH-C-12)
- WALKER EXHAUST Exhaust Muffler Assembly, 55054 (55054)
- SEACHOICE (2) Stainless Steel Fast Pin Type Butt Hinges, 1-5/8" x 2-1/2" (34911)
- POWERSTAR 2004 Harley Davidson Electra Glide Classic Battery (PO46376)
- POWERSTAR PowerStar PM12B-BS-600 Battery Fits YT12B-BS; GT12B-4 (PM12B-BS-600)
- POWERSTAR PowerStar PM20L-BS-HD-097 2006-2005 Harley Davidson FLSTN Softail Deluxe Battery (PM20L-BS-HD-097)
- POWERSTAR 310Cca Ytx20Hl-Bs Jet Ski Battery For Kawasaki 1500Cc Jt1500-A Stx-15F 2009 (PO46278)
- POWERSTAR PowerStar PS-680-16 YTX20HL-BS Motorcycle Battery For Yamaha XV1600 Road Star 1600CC 1999-2003 (PS-680-16)
- POWERSTAR PowerStar PS-680-487 YTX20HL-BS AGM Maintenance Free Battery (PS-680-487)
- MIGHTY MAX BATTERY Replacement for Yamaha / Vino / Motorcycle / Atv - 2PK (MAX3455170)
- Powerstar Automotive Battery Equipment