PowerStar PM12B-BS-F120-020D_3 YT12B-BS Charger & Battery for Yamaha FZ6 YZF-R1 R6 XVS650 V-star SRX600 650 1000
Mfr # PM12B-BS-F120-020D_3
Zoro # G604117866
Product Information
- Brand Powerstar
- MFR # PM12B-BS-F120-020D_3
- Zoro # G604117866
- UPC # 649664497704
- Country of Origin China
- Category Automotive Battery Chargers
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM SLA batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motor sports batteries contains absorbed glass mat technology for short
- Yamaha FZ6 YZF-R1 R6 XVS650 V-star SRX600 650 1000
- Dimension: 2.75" H x 5.12" W x 6" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tube, Dual Wall, Blk, 3/16"X6", PK20 (84-4005-3)
- ILB GOLD Replacement For Victory Kingpin 8-Ball Street Motorcycle, 2008 1634Cc Solenoid-Switch 12V (WX-VLTZ-6)
- FAIRCHILD INDUSTRIES Kg2064 - 1982-1992 Chevrolet Camaro Belt Weatherstrip Kit (KG2064)
- MIDWEST FASTENER 1/4" x 1/2" x 4" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51043)
- POWERSTAR PowerStar PS12-7-F120010W-98 12V 7Ah Free Charger CP1290 6-DW-9 HR9-12 PS-1290F2 SLA Battery (PS12-7-F120010W-98)
- BATTERY TENDER Battery Tender 12V, 750W Power Inverter (026-0004-DL-WH)
- ASSOCIATED EQUIPMENT KWIKSTART 850 ON WHEELS (AE6127)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- TOPDON Tornado1200 BATTERY CHARGER (T1200)
- ACCUFORM BATTERY CHANGING STATION PSB721XMA (PSB721XMA)
- SCHUMACHER Manual Wheel Charger, 12/24V (DSR140)
- Powerstar Automotive Battery Chargers