PowerStar PM12B-BS-F120-020D_2 UT12B-4 YT12B-BS Charger & Battery for 1999 2000 2001 2002 Yamaha YZF R6 R1
Mfr # PM12B-BS-F120-020D_2
Zoro # G104117915
Product Information
- Brand Powerstar
- MFR # PM12B-BS-F120-020D_2
- Zoro # G104117915
- Country of Origin China
- Category Automotive Battery Chargers
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motor sports batteries contains absorbed glass mat technology for short
- 1999 2000 2001 2002 Yamaha YZF R6 R1
- Dimension: 2.75" H x 5.12" W x 6" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Compressor, 4PK895 (4PK895)
- QUICKCABLE Heavy Duty Charging Clip, 50A/75A, Black (602035B)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7894)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- POWERSTAR PowerStar PS12-7-F120010W-98 12V 7Ah Free Charger CP1290 6-DW-9 HR9-12 PS-1290F2 SLA Battery (PS12-7-F120010W-98)
- DUAL PRO RealPRO Series Battery Charger - 6A - 1-Bank - 12V (RS1)
- BATTERY TENDER Battery Tender 8V, 1.25A Battery Charger (022-0197)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Truck Travel Trailer (MAX3990096)
- INTEGRATED SUPPLY NETWORK Clore Booster Pak HD 800Amps, 3000 Peak Amp - ES6000 (ES6000)
- JACKPAK 96000 mAh/Lithium Battery Power Bank/Input Wall DC Charger 12-24V/4A USB Solar Panel/Output USB 60W (5180439)
- NOCO Battery Charger, 4 A Input, 6.2 ft L Cable (GENIUS2X2)
- Powerstar Automotive Battery Chargers