PowerStar pm-24hl-bs-hd-harley-gs33 66010-82A; 66010-82B; 66010-82; UBVT-6 350CCA WP50-N18L-A3 Sealed AGM Replacement Battery for Harley Davidson Motorcycle; Bike
Mfr # pm-24hl-bs-hd-harley-gs33
Zoro # G504116853
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # pm-24hl-bs-hd-harley-gs33
- Zoro # G504116853
- UPC # 649664512568
- Country of Origin China
- Category Automotive Batteries
Description
Heavy duty plates and grids inside the battery make this one Sealed battery. Our sealed motorcycle batteries feature Absorbed Glass Mat technology for short. This design dramatically improves a battery's performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional ""wet"" batteries,and AGM batteries also recharge faster. Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries. Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations. Motorcycle batteries, More lead, More power, Designed by harley riders, Sealed AGM with thicker, heavier plates, Its simple, more battery life and starting power.
Features- 3 Years Warranty
- Harley Davidson Motorcycle, Bike
- Dimension: 3.42" H x 6.37" W x 8.07" L
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 5/8 Diameter x 18 Inch Long (B239918AL)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FCAB51)
- TH MARINE Motor-Electric Atlas Pre 2014, #AHJMTR-2-DP (AHJMTR-2-DP)
- WAI GLOBAL Starter, STRKAWASAKI PMDD 12V 10T CCW, 12 Volt, CCW, 10Tooth Pinion (5954N)
- POWERSTAR High Performance Power Sports Battery (PM4L-BS-116)
- POWERSTAR PowerStar PS-680-082 20L BS Battery For Yamaha ATV 660 CC YFM660FW Grizzly; 1998-2006 (PS-680-082)
- POWERSTAR PowerStar PM12B-BS-600 Battery Fits YT12B-BS; GT12B-4 (PM12B-BS-600)
- POWERSTAR PowerStar PM7-12A-16 Motorsports Go-Kart Battery (PM7-12A-16)
- POWERSTAR 310Cca Ytx20Hl-Bs Jet Ski Battery For Kawasaki 1500Cc Jt1500-A Stx-15F 2009 (PO46278)
- POWERSTAR PowerStar PS-680-16 YTX20HL-BS Motorcycle Battery For Yamaha XV1600 Road Star 1600CC 1999-2003 (PS-680-16)
- ILC Replacement for Walmart Maxx-96r (MAXX-96R WALMART)
- Powerstar Automotive Battery Equipment