Shop All Two Way Radio Accessories
Powerstar
PowerStar HZS12-5-23 12V; 5Ah Recessed Battery
Mfr # HZS12-5-23
Zoro # G904116903
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # HZS12-5-23
- Zoro # G904116903
- Country of Origin China
- Category Two Way Radio Accessories
Description
Features
- PowerStar 12 volt 5amp battery for PS1251FP Sealed Lead-Acid Battery
- PowerStar Brand Batteries 2 year warranty
- 100% compatible Advanced AGM Technology Sealed
- Maintenance Free
- 12V 5Ah Recessed battery
- Compatible to Works with - APC RBC10, APC Back-UPS Office BF500, APC Back-UPS Office BF500BB, APC Back-UPS Office BF500U, APC BF250, APC BF280C, APC BF350, APC BF400C, APC BF500, APC BK280, APC Back-UPS Office BF400C, APC Back-UPS Office BF350U, APC Back-UPS Office BF350, APC RBC21, APC Back-UPS Office 250, APC Back-UPS Office 280, APC Back-UPS Office 280VA, APC Back-UPS Office 350, APC Back-UPS Office 400, APC Back-UPS Office BF250, APC Back-UPS Office BF280, APC Back-UPS Office BF280C BB BP5.512RT Belkin Pro F5C510, Belkin Pro F5C520, Belkin Regulator Pro Silver 350, Belkin Regulator Pro Silver 500, Belkin Regulator Pro Silver 650, Belkin Pro F5C500, Belkin F6C650-SER-SB, Belkin F6C600-SER-SB, Belkin BERBC54, Belkin F6C1221-BAT, Belkin F6C350, Belkin F6C350-SER-SB, Belkin F6C600, Belkin F6C500-SER-SB, Best Technologies Patriot 250, CSB HC1221W, CSB HC1225W, CSB HC1217WP, CSB HC1217W, CSB HC12170W, CSB HC1221, CSB HC1217, CSB HC1221WP, CyberPower Systems Power99, CPS325VA CyberPower Systems Power99, CPS500VA CyberPower Systems Power99 CPS450VA, CyberPower Systems Power99 CPS385VA, Exide EP1221W IBT BT5-12L, Interstate SLA1028, Interstate SLA1053, Power Patrol SLA1053, Power-Sonic PS-1251FP, Vision CP1245S.
- Dimension - 5.51 x 4 x 1.89 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- ENERGIZER Industrial AAA Alkaline Batteries 24 pk Boxed (EN92)
- MONOPRICE 3.5 S Plug to 1/4inch S Jack (7135)
- POWERSTAR Battery For Apc Back-Ups Xs1000, Rbc32, 33 12V 9Ah (PS12-9-2PACK023)
- POWERSTAR Battery Tripp Lite Omnivs 1000 Ps-1290 F2 12V 9Ah Each (PS12-9-160)
- POWERSTAR Replacement For Apc Back-Ups Xs1500 Xs 1500 12V 7Ah Battery 9Ah (PS12-9-2PACK003)
- POWERSTAR Apc Rbc124 Ups Replacement Battery (PS12-9-2PACK047)
- POWERSTAR Replacement Battery Ml7-12-12 Volt 7.2 Ah Sla Battery (PS12-9-03)
- BANDIT WORKMAN Bandit Workman KN6P 6 mm CB Radio Plastic Mount Bracket Knob (KN6P)
- TITAN Headset, Over The Head Style, Over Ear (IDHS-VOCSC)
- Powerstar Two Way Radio Accessories