PowerStar AGM672-15 6V 7 Ah Replacement UPG - Sealed Lead Acid Battery
Mfr # AGM672-15
Zoro # G804116478
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # AGM672-15
- Zoro # G804116478
- UPC # 747925093228
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use.
Features- Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery.
- This feature insures safe, efficient operation of PowerStar's batteries in any position.
- Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions.
- Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
- Sealed Lead Acid Battery
- Battery Replaces for PS-670, GP672, LC-R067R2P, NP7-6, PE6V8, UB670
- Dimension - 3.62 x 4 x 1.75 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- ILC Replacement for Crestron 6504581 Battery (6504581)
- MOXA Unmgd Gigabit Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-2010-Ml-2Gtxsfp (EDS-2010-ML-2GTXSFP)
- POWERSTAR PowerStar PS-832-01 8V 3.2Ah Battery Powersonic;PS-832;SVL;Faston Tabs (PS-832-01)
- POWERSTAR PowerStar PS12-10-2Pack-08 2 Pack Battery Fullriver 12V 10Ah & 20Hr Replacement (PS12-10-2Pack-08)
- POWERSTAR PowerStar AGM1223-28 12V 2.3Ah Replacement Battery For EnerSys NP2.3-12FR Fire Retardant (AGM1223-28)
- POWERSTAR PowerStar PS12-9-2PACK-004 12V 9Ah Battery for APC RBC38 RBC40 RBC48 RBC51 RBC106 RBC110 RBC1 - Pack of 2 (PS12-9-2PACK-004)
- POWERSTAR PowerStar PS12-22-2Pack2 PS12-22 12V 22Ah DieHard Platinum 1150 Portable Power JumpStart Battery; Pack - 2 (PS12-22-2Pack2)
- POWERSTAR PowerStar AGM1275F2-0002 12V 7.5Ah Replacement Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 RBC114 (AGM1275F2-0002)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces NP38-12 U1-34 UB12350 (ML35-12374)
- Powerstar Sealed Lead Acid Batteries