PowerStar AGM5-6-2Pack3 6V 4.5Ah Two UB645 Sealed Lead Acid SLA Alarm Battery
Mfr # AGM5-6-2Pack3
Zoro # G904116316
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # AGM5-6-2Pack3
- Zoro # G904116316
- UPC # 747925093174
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use.
Features- Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery.
- This feature insures safe, efficient operation of PowerStar's batteries in any position.
- Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions.
- Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
- Sealed Lead Acid SLA Alarm Battery
- High Rate 6V 5AH Rechargeable Battery for Emergency Exit Lighting Systems
- Dimension - 2.76 x 3.94 x 1.85 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI R1 Aluminum Hinge Holder Foldable Stand, Silver (ST-R1S)
- ILC Replacement for Lithonia Elb1201n (ELB1201N LITHONIA)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500 GRAY)
- POWERSTAR PowerStar AGM1235-217 12V 35Ah Deep Cycle Battery Replaces U1 ub12350 np-33 dcs-33 u1-3 (AGM1235-217)
- POWERSTAR PowerStar AGM5-6-2Pack 6V 5Ah PS-640; PS640F1; UB645 RBC1 Replacement SLA Battery; 2 Pack (AGM5-6-2Pack)
- POWERSTAR PowerStar PS12-10-2Pack-08 2 Pack Battery Fullriver 12V 10Ah & 20Hr Replacement (PS12-10-2Pack-08)
- POWERSTAR PowerStar AGM672-15 6V 7 Ah Replacement UPG - Sealed Lead Acid Battery (AGM672-15)
- POWERSTAR PowerStar AGM1223-28 12V 2.3Ah Replacement Battery For EnerSys NP2.3-12FR Fire Retardant (AGM1223-28)
- POWERSTAR PowerStar PS12-7-RBC33-0007 12V 7Ah APC RBC33 UPS Replacement Battery Kit (PS12-7-RBC33-0007)
- MIGHTY MAX BATTERY AGM Rechargeable SLA Battery For Feeders Hunting and Shooting Access (ML1.3-6711111111113281111111)
- Powerstar Sealed Lead Acid Batteries