PowerStar AGM1275-F120010W-03 12V 7.5Ah SLA Charger & Battery for 385ci Portable Fish Finder
Mfr # AGM1275-F120010W-03
Zoro # G404116021
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # AGM1275-F120010W-03
- Zoro # G404116021
- UPC # 840894100161
- Country of Origin China
- Category Automotive Battery Chargers
Description
PowerStar battery general Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery. It insures safe, efficient operation of PowerStar's batteries in any position. PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System PowerStar batteries make use of fine mat separators glass fiber wherein suffient electrolyte is absorbed to provide the longest life and steady serive. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
Fits:- 385ci Portable Fish Finder
- Amperage: 7.5Ah
- Voltage: 12V
- Dimension: 2.56" H x 3.72" W x 5.95" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Fluid Extractor - 3 Liter (69361)
- ILC Replacement For THERMO KING TS200 STARTER (TS-200 STARTER)
- WIX FILTERS Air Filter - Outer, 49088 (49088)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10678C (HA10678C)
- POWERSTAR PowerStar PS12-7-F120010W-98 12V 7Ah Free Charger CP1290 6-DW-9 HR9-12 PS-1290F2 SLA Battery (PS12-7-F120010W-98)
- ANALYTIC SYSTEMS Analytic Systems IBC320-12 Battery Charger (IBC320-12)
- SCHUMACHER ELECTRIC Fuly Automatic Battery Charger, 8A 6/12V, microprocessor automatically adjust the amperage rate (SC1363)
- CRAFTSMAN 12V Manual Battery Charger/Engine Starter, 175A Engine Start, 40A Boost, 10A Charge. (CMXCESM274)
- ILC Replacement For ASSOCIATED 6010B (6010B)
- JUMP-N-CARRY Jump-N-Carry KKC-660 12V Jump Starter (KKC-660)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- Powerstar Automotive Chargers, Jumpers & Accessories