Shop All Automotive Battery Chargers
Powerstar
PowerStar AGM1275-F120010W-01 12V 7Ah UPS Charger & Battery Replaces 7Ah Enduring CB7-12; CB-7-12
Mfr # AGM1275-F120010W-01
Zoro # G004115998
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerstar
- MFR # AGM1275-F120010W-01
- Zoro # G004115998
- UPC # 844199081521
- Country of Origin China
- Category Automotive Battery Chargers
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a Free replacement AGM and wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.
Features- 100% compatible advanced AGM technology sealed
- Maintenance free powerstar brand batteries are offered exclusively
- 7Ah Enduring CB7-12, CB-7-12
- Terminal Type: T1-T2
- Amperage: 7Ah
- Voltage: 12V
- Dimension: 2.56" H x 3.72" W x 5.95" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 90 Yamaha Industrial Belt, Bp64 (BP64)
- DONALDSON Lube Filter, Spin-On Full Flow, P553634 (P553634)
- HALTEC Digital Tire Pressure Gauge, Plastic (DT-105)
- WEILER 9-1/2" Truck Wash Brush, Grey Fiber Fill (44318)
- POWERSTAR PowerStar PS12-7-F120010W-98 12V 7Ah Free Charger CP1290 6-DW-9 HR9-12 PS-1290F2 SLA Battery (PS12-7-F120010W-98)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- SCHUMACHER ELECTRIC Schumacher Battery Charger, 6/3 Amp, Automatic, 6/12V - SC1357 (SC1357)
- FORNEY Battery Charger, 6V at 2 and 10 AMPs / 12V at 2, 10, 40, and 200 AMPs Start (52755)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63140)
- BATTERY TENDER Battery Tender 8V, 1.25A Battery Charger (022-0197)
- Powerstar Automotive Battery Chargers