Shop All Base-Mount and Tripod Work Lights
Powersmith
Work Light, 120 V, 100 W, LED Lamp, 12,000 Lumens, 5000 K Color Temp
Mfr # PTLH59-100
Zoro # G208384459
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powersmith
- MFR # PTLH59-100
- Zoro # G208384459
- UPC # 811285022591
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Description
PowerSmith Work Light, 120 V, Frequency Rating 60 Hz, Wattage Rating 100 W, Lamp Type LED, Light Color Bright White, Lumens 12,000 Lumens, Color Temperature 5000 K, Color Rendering Index CRI 80, Average Life 50,000 hr, IP Rating IP63, Cord Size 10 ft, Hanging Mounting, Dimensions 1234 in H
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMA SONIC Yard Light w/2 Mounting Options (Mounting Arm or Direct to Wall) (17iS90810)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- DORCY Ultra HD Series 450L USB Rechargeable Worklight (41-4343)
- SYLVANIA LED A21 E26 DL 100W 2PK (40753)
- SOUTHWIRE LED Tower Work Light, Corded, 44000lm, LED (7322)
- MARCO Bulb for Galaxy 301 Hose-Mountable Blast Light – 10/Box (1030101)
- HHIP 7.2 Watt LED IP65 Waterproof Machine Work Light (8401-0477)
- MARCO Galaxy 300 Hose-Mountable Blast Light with 75 Ft. Power Cord (1030060)
- H & H INDUSTRIAL PRODUCTS High Performance Led Work Light On Magnet (8401-0439)
- MILWAUKEE TOOL USB Rechargeable Pivoting Flashlight (2113-21)
- DEWALT 15-Amp GFCI Power Station with Detachable Work Light and Cord Minder Kit (41594)
- Powersmith Base-Mount and Tripod Work Lights