Shop All Handheld Work Lights
Powersmith
Voyager Series Work Light, 052 A, 120 V, 52 W, LithiumIon, Rechargeable Battery, 2Lamp
Mfr # PVLR8000A
Zoro # G608384790
product price: $323.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$323.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powersmith
- MFR # PVLR8000A
- Zoro # G608384790
- UPC # 811285021891
- Country of Origin China
- Category Handheld Work Lights
Description
PowerSmith Voyager Work Light, 120 V, 052 A, Frequency Rating 60 Hz, Wattage Rating 52 W, Battery Type LithiumIon, Rechargeable, Battery Voltage 12 V, Battery Capacity 88 Ah, Battery Life 18 months, Lamp Type LED, Number of Lamps 2, Light Color Bright White, Lumens 8000, 4000, 2000 Lumens, Color Temperature 5000 K, Average Life 50000 hr, Tripod Telescope Mounting, Aluminum, Dimensions 79 in H, Includes LithiumIon Battery, Remote Control, Carrying Bag, Adjustable Shoulder Strap and Foot Spike
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors (FMML 13 830 WL)
- ILC Replacement for Viqua S950rl-4c replacement light bulb lamp (S950RL-4C VIQUA)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1003-2PK)
- ILC Replacement for Kleen AIR King 1004a replacement light bulb lamp (1004A KLEEN AIR KING)
- POWERSMITH Rechargeable Work Light, 16 W, LithiumIon Battery, 1Lamp, LED Lamp, 800400200 Lumens (PWLR108S)
- POWERSMITH Handheld Work Light, 120 V, 55 W, 1Lamp, LED Lamp, 7000 Lumens, 5000 K Color Temp (PWLS070H)
- PERFORM TOOL Perform Tool 431 1000 Lumen Rechargeable Worklight (PTL-431)
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 175 (90503)
- NORTH AMERICAN SIGNAL Low-Profile Strobe Mini Bar Light (MMBS35M-C/A)
- ERICSON RS 9 5-15 SIDOUTLT LD MTL GURD (104-R) (944-RS)
- METABO Cordless Flashlight, LED, 280 lm, 3-3/4in.L (ULA14.4-18 LED bare)
- Powersmith Handheld Work Lights