Shop All Handheld Work Lights
Powersmith
Rechargeable Work Light, 16 W, LithiumIon Battery, 1Lamp, LED Lamp, 800400200 Lumens
Mfr # PWLR108S
Zoro # G308384670
product price: $55.29
/ea
Sold in multiples of 3 for $165.87
$165.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powersmith
- MFR # PWLR108S
- Zoro # G308384670
- UPC # 811285021358
- Country of Origin China
- Category Handheld Work Lights
Description
PowerSmith Rechargeable Work Light, Wattage Rating 16 W, Battery Type LithiumIon, Battery Voltage 37 V, Battery Capacity 44 Ah, Battery Life 20 hr, Lamp Type LED, Number of Lamps 1, Light Color Bright White, Lumens 800400200 Lumens, Color Temperature 5000 K, Cast AluminumTempered Glass, Includes 12 VDC Car Charger, USB Power Cable
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B254-Punv-D (B254-PUNV-D)
- ILC Replacement for Sterishoe UV Shoe Sanitizer replacement light bulb lamp (UV SHOE SANITIZER STERISHOE)
- PERKO White All-Round LED Light, 48 (1444DP6ALU)
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- POWERSMITH Handheld Work Light, 120 V, 55 W, 1Lamp, LED Lamp, 7000 Lumens, 5000 K Color Temp (PWLS070H)
- DEWALT CordlessUnderhoodLight, BareTool, 6.75lb (DCL045B)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- ATD TOOLS ATD Tools ATD-80390A 700lm LED Rechargeable Tube Light (ATD-80390A)
- MILWAUKEE TOOL REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens) (2161-21)
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb (DML811)
- SCHUMACHER ELECTRIC Rechargeable 360 degree Slim Inpsection Lamp + Magnetic Touch, Ultra-Bright 600 Kumen LEDS. (SL184RU)
- Powersmith Handheld Work Lights