Shop All Paper Shredders
Powershred
Shredder, 5.8 mm Shred Size
Mfr # 485I
Zoro # G910081110
product price: $3,577.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,577.99
Free 30-Day Returns
Key Features
- Color Black/Dark Silver
- Duty Continuous
- Shred Size 5.8 mm
- Shredding Speed 20 fpm
- Cut Style Strip-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powershred
- MFR # 485I
- Zoro # G910081110
- UPC # 077511384806
- Country of Origin United States
- Category Paper Shredders
Dimensions
Shred Size | 5.8 mm |
Throat Width | 16 in |
Depth | 20 in |
Width | 25 in |
Height | 37 1/2 in |
Details
Color | Black/Dark Silver |
Duty | Continuous |
Shredding Speed | 20 fpm |
Cut Style | Strip-Cut |
Item | Shredder |
Classification | Commercial |
Shreds | CD/DVD, Credit Cards, Paper Clips, Staples |
Max. Shredding Capacity | 38 Sheets |
Wastebasket Capacity | 35 gal |
Standards | BAA Compliant |
Description
Shredder, Shreds CD/DVD, Credit Cards, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 38 Sheets, Shred Size 5.8 mm, Shredding Speed 20 fpm, Wastebasket Capacity 35 gal, Classification Commercial, Security Level 2, Duty Continuous, Throat Width 16 in, Color Black/Dark Silver, Depth 20 in, Height 37 1/2 in, Width 25 in, Standards BAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- ZORO SELECT 20" x 14" Open Poly Bags, 1.50 mil, Clear (5DGH2)
- NATIONAL 5"x7.75" Wirebound Notebook (33502)
- INDEPENDENT METAL STRAP CO. Independent Metal Strapping Screw Type Banding Tool for Stainless Steel for 3/8-3/4" Strap Width (C001)
- POWERSHRED Shredder, 1 x 5 mm Shred Size (425HS)
- POWERSHRED Shredder, 5/32 in x 1-1/8 in Shred Size (485CI)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- FELLOWES Paper Shredder, 99Ms, Blacksv (FEL4609001)
- HSM OF AMERICA Hard Drive Shredder, 2500 Items/Hr (HDS230-2)
- ROYAL CONSUMER Royal Cx8 Shredder (89341P)
- IDEAL Shredder, 3104, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0315H)
- Powershred Paper Shredders