Shop All Paper Shredders
Powershred
Shredder, 5.8 mm Shred Size
Mfr # 425I
Zoro # G610081106
product price: $2,364.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,364.99
Free 30-Day Returns
Key Features
- Classification Commercial
- Shredding Speed 20 fpm
- Shreds CD/DVD, Credit Cards, Paper Clips, Staples
- Standards BAA Compliant
- Wastebasket Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powershred
- MFR # 425I
- Zoro # G610081106
- UPC # 077511384202
- Country of Origin United States
- Category Paper Shredders
Dimensions
Shred Size | 5.8 mm |
Throat Width | 12 in |
Height | 37 1/2 in |
Depth | 20 in |
Width | 22 in |
Details
Classification | Commercial |
Shredding Speed | 20 fpm |
Shreds | CD/DVD, Credit Cards, Paper Clips, Staples |
Standards | BAA Compliant |
Wastebasket Capacity | 30 gal |
Color | Black/Dark Silver |
Item | Shredder |
Duty | Continuous |
Max. Shredding Capacity | 38 Sheets |
Cut Style | Strip-Cut |
Description
Shredder, Shreds CD/DVD, Credit Cards, Paper Clips, Staples, Cut Style Strip-Cut, Max. Shredding Capacity 38 Sheets, Shred Size 5.8 mm, Shredding Speed 20 fpm, Wastebasket Capacity 30 gal, Classification Commercial, Security Level 2, Duty Continuous, Throat Width 12 in, Color Black/Dark Silver, Depth 20 in, Height 37 1/2 in, Width 22 in, Standards BAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Labels, "Caution Heavy", 2 x 3", Fluorescent Yellow, 500/Roll (DL1610)
- RITE IN THE RAIN Notebook Cover, Cordura, 4x6, Black (C946B)
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- DYKEM Paint Marker, Fine Tip, Blue Color Family, Paint (41001)
- POWERSHRED Shredder, 5/32 in x 1-1/8 in Shred Size (485CI)
- POWERSHRED Shredder, 1 x 5 mm Shred Size (425HS)
- ROYAL CONSUMER Royal CX8 Personal Crossout Shredder (RO83121)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 29 to 33 Sheets (SECURIO P36C)
- FELLOWES Paper Shredder, High-Security, 4 Sheets (FEL3306301)
- HSM OF AMERICA Paper Shredder, Strip-Cut Style (shredstar S10)
- Powershred Paper Shredders