Shop All Paper Shredders
Powershred
Shredder, 5/32 in x 1-1/8 in Shred Size
Mfr # 485CI
Zoro # G710081068
product price: $3,694.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,694.99
Free 30-Day Returns
Key Features
- Shred Size 5/32 in x 1 1/8 in
- Max. Shredding Capacity 30 Sheets
- Cut Style Cross-Cut
- Wastebasket Capacity 35 gal
- Shredding Speed 20 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powershred
- MFR # 485CI
- Zoro # G710081068
- UPC # 077511384851
- Country of Origin United States
- Category Paper Shredders
Dimensions
Shred Size | 5/32 in x 1 1/8 in |
Throat Width | 16 in |
Width | 25 in |
Depth | 20 in |
Height | 37 1/2 in |
Details
Max. Shredding Capacity | 30 Sheets |
Item | Shredder |
Cut Style | Cross-Cut |
Wastebasket Capacity | 35 gal |
Shredding Speed | 20 fpm |
Duty | Continuous |
Color | Black/Dark Silver |
Standards | BAA Compliant |
Shreds | CD/DVD, Credit Cards, Paper Clips, Staples |
Classification | Commercial |
Description
Shredder, Shreds CD/DVD, Credit Cards, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 30 Sheets, Shred Size 5/32 in x 1 1/8 in, Shredding Speed 20 fpm, Wastebasket Capacity 35 gal, Classification Commercial, Security Level 4, Duty Continuous, Throat Width 16 in, Color Black/Dark Silver, Depth 20 in, Height 37 1/2 in, Width 25 in, Standards BAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Lets Play House Wash + Dry Dish Set (4282)
- FRIXION Marker Pens, Fineliner, Erasable, 0.6mm Tip, BK PK (PIL11485)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Silver (55EX)
- LUXOR Magnetic Whiteboard 1" Double Sided (MB4836WW)
- POWERSHRED Shredder, 1 x 5 mm Shred Size (425HS)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- FELLOWES Paper Shredder, Cross, C-225Ci, Black (FEL38325001)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- FELLOWES Powershred 79Ci Jam Proof Medium-Duty (3227901)
- FELLOWES Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, Black (5015001)
- Powershred Paper Shredders