Shop All Paper Shredders
Powershred
Shredder, 5/32 in x 1-1/8 in Shred Size
Mfr # 425CI
Zoro # G510081114
product price: $2,338.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,338.99
Free 30-Day Returns
Key Features
- Shreds CD/DVD, Credit Cards, Paper Clips, Staples
- Shredding Speed 20 fpm
- Standards BAA Compliant
- Classification Commercial
- Duty Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powershred
- MFR # 425CI
- Zoro # G510081114
- UPC # 077511384257
- Country of Origin United States
- Category Paper Shredders
Dimensions
Throat Width | 12 in |
Shred Size | 5/32 in x 1 1/8 in |
Width | 22 in |
Depth | 20 in |
Height | 37 1/2 in |
Details
Shreds | CD/DVD, Credit Cards, Paper Clips, Staples |
Shredding Speed | 20 fpm |
Standards | BAA Compliant |
Classification | Commercial |
Duty | Continuous |
Wastebasket Capacity | 30 gal |
Cut Style | Cross-Cut |
Color | Black/Dark Silver |
Max. Shredding Capacity | 30 Sheets |
Item | Shredder |
Description
Shredder, Shreds CD/DVD, Credit Cards, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 30 Sheets, Shred Size 5/32 in x 1 1/8 in, Shredding Speed 20 fpm, Wastebasket Capacity 30 gal, Classification Commercial, Security Level 4, Duty Continuous, Throat Width 12 in, Color Black/Dark Silver, Depth 20 in, Height 37 1/2 in, Width 22 in, Standards BAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Dr. Seuss™ Oh The Places Youftll Go Bulletin Board Set (847154)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Angled Forward, 4'' (A2Z-ZR661)
- AVERY Label, Eco, 2X4 250PK (AVE48263)
- MELISSA & DOUG Mine to Love Travel Time Play Set, Doll Accessories (31707)
- POWERSHRED Shredder, 1 x 5 mm Shred Size (425HS)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40534)
- HSM OF AMERICA Paper Shredder, Cross-Cut, White, 39.6 gal. (Pure 830c)
- BUSINESS SOURCE Business Source BSN70121 4.6 gal Bin Cross-Cut Shredder - Black Graphite (BSN70121)
- DAHLE CleanTEC High Security Shredder, Lev P7 (41334)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (SECURIO B34L6)
- FELLOWES Paper Shredder, Cross-Cut, 18 Sheets (FEL3312501)
- Powershred Paper Shredders