Shop All Hollow Wall Anchors
Powers
Wall-Dog Screw Anchor, 1-1/4" L, Steel
Mfr # 02316-PWR
Zoro # G7130603
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 1/4 in
- Anchor Length 1-1/4"
- Thread Size 1/4"
- Sub-Brand Wall-Dog
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # 02316-PWR
- Zoro # G7130603
- UPC # 75352023168
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4 in |
Anchor Length | 1-1/4" |
Thread Size | 1/4" |
Details
Item | Screw Anchor |
Sub-Brand | Wall-Dog |
Material | Steel |
Head Type | Pan |
Description
Wall-Dog 1/4"x1-1/4" Zinc Pan Head Light Duty Anchor 100 Per Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0125)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04110.160.0080)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0150)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.006.0025)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- POWERS Wall-Dog Screw Anchor, 2" L (02278-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02273-PWR)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02277-PWR)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02349Z)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8N)
- Powers Hollow Wall Anchors