Shop All Hollow Wall Anchors
Powers
Wall-Dog Screw Anchor, 1-1/2" L, Steel
Mfr # 02276-PWR
Zoro # G7131172
original price:
$55.45
23% off
new price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 1/4 in
- Anchor Length 1-1/2"
- Thread Size 1/4"
- Sub-Brand Wall-Dog
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 02276-PWR
- Zoro # G7131172
- UPC # 75352022765
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4 in |
Anchor Length | 1-1/2" |
Thread Size | 1/4" |
Details
Item | Screw Anchor |
Sub-Brand | Wall-Dog |
Material | Steel |
Head Type | Pan |
Description
Wall-Dog 1/4"x1-1/2" Black Phosphate Pan Head Light Duty Anchor 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, M10-1.50 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 25 PK (M69135.100.0150)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.011.0062)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0300)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01210.062.0250)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02349Z)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02277-PWR)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- POWERS Wall-Dog Screw Anchor, 2" L (02278-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02273-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/4" L, Steel (02316-PWR)
- DEWALT Sharkie Wall Anchor, 1-5/8" L, Plastic, 90 lbs, 215 lbs Tension Strength, 100 PK (07584-PWR)
- Powers Hollow Wall Anchors