Shop All Hollow Wall Anchors
Powers
Wall-Dog Screw Anchor, 1-1/2" L, Steel
Mfr # 02275-PWR
Zoro # G7129614
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 1/4"
- Anchor Length 1-1/2"
- Thread Size 1/4x1-1/2
- Sub-Brand Wall-Dog
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 02275-PWR
- Zoro # G7129614
- UPC # 75352022758
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/2" |
Thread Size | 1/4x1-1/2 |
Details
Item | Screw Anchor |
Sub-Brand | Wall-Dog |
Material | Steel |
Head Type | Pan |
Description
Wall-Dog - 1/4"x1-1/2" Zinc Pan Head Light Duty Anchor, 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Drywall Screw, #6 x 1-5/8 in, Phillips Drive (06A162P)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK10, Length: 3-1/2" (2UJR2)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 2000 PK (MS51957-28)
- ZORO SELECT Expansion Anchor Set, 1-7/16" L, Plastic, Not Rated Tension Strength, 50 PK (U30503.010.0175)
- POWERS Wall-Dog Screw Anchor, 2" L (02278-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/4" L, Steel (02316-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02276-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02277-PWR)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02273-PWR)
- HILLMAN Screw and Anchor Kit (130201)
- Powers Hollow Wall Anchors