Shop All Hollow Wall Anchors
Powers
Wall-Dog Screw Anchor, 1-1/2" L, Bronze
Mfr # 02274-PWR
Zoro # G7130138
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 1/4 in
- Anchor Length 1-1/2"
- Thread Size 1/4"
- Sub-Brand Wall-Dog
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 02274-PWR
- Zoro # G7130138
- UPC # 75352022741
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4 in |
Anchor Length | 1-1/2" |
Thread Size | 1/4" |
Details
Item | Screw Anchor |
Sub-Brand | Wall-Dog |
Material | Bronze |
Head Type | Pan |
Description
Wall-Dog - 1/4"x1-1/2" Bronze Pan Head Light Duty Anchor 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS M6 x 1.0 x 20mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100 (BTW06020)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 130 PK (B38205.125.0001)
- ZORO SELECT Sheet Metal Screw, #10 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1723PK)
- HAMPTON 02-3463-401 Lag Eye Bolt Stainless Steel Screw 0.25 x 3.75 in. 5PK (58415)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02276-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02277-PWR)
- POWERS Wall-Dog Screw Anchor, 2" L (02278-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02273-PWR)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04077)
- Powers Hollow Wall Anchors