Shop All Hollow Wall Anchors
Powers
Wall-Dog Screw Anchor, 1-1/2" L
Mfr # 02277-PWR
Zoro # G7129876
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
- Anchor Diameter 1/4"
- Anchor Length 1-1/2"
- Thread Size 1/4"
- Sub-Brand Wall-Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 02277-PWR
- Zoro # G7129876
- UPC # 75352022772
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/2" |
Thread Size | 1/4" |
Details
Item | Screw Anchor |
Sub-Brand | Wall-Dog |
Head Type | Wafer |
Description
Wall-Dog - 1/4"x1-1/2" White Wafer Head Light Duty Anchor 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel (STCR50193/8-1M)
- DELTANA Wood Screw, #12, 1-1/4 in, Nickel Steel (SCWS12125U15)
- L.H. DOTTIE #8-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS83234)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Aluminum 1000 PK (10750ALA)
- POWERS Wall-Dog Screw Anchor, 2" L (02278-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/4" L, Steel (02316-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02273-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02349Z)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02276-PWR)
- L.H. DOTTIE WallDriller Screw Anchor, 2.11" L, Reinforced Nylon & Acetal (WDPK12)
- Powers Hollow Wall Anchors