Shop All Showerhead and Tub Accessories
Powers
Trim Repair Kit, Chrome Plated
Mfr # 420-046
Zoro # G4611652
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Brass
- For Use With E420 Model Bathtub and Shower Valves
- Handle Type None
- Tub and Shower Category Shower Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 420-046
- Zoro # G4611652
- UPC # 098268819304
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Finish | Chrome |
Material of Construction | Brass |
For Use With | E420 Model Bathtub and Shower Valves |
Handle Type | None |
Tub and Shower Category | Shower Repair Parts |
Item | Tub and Shower Trim Repair Kit |
Includes | Gasket, Sleeve |
Color/Finish | Chrome Plated |
Includes Drain Stopper | No |
Includes Handle | No |
Trim Finish | Chrome |
Includes Trim Plate | Yes |
Compatible Mfr. Model Number | E420 Model 1 |
Includes Stem | No |
Includes Cartridge | No |
Includes Tub Spout | No |
ADA Compliance | No |
Includes Valve | No |
Includes Check Stop | No |
Ligature Resistant | No |
Trim Plate Shape | Oval |
Description
Tub and Shower Trim Repair Kit, ADA Compliance No, For Use With E420 Model Bathtub and Shower Valves, Ligature Resistant No, Number of Handles 0, Powers, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM SJ x 1-1/2" MNPT Copper Adapter (9047R 11/2X11/4)
- MOEN Cartridge Nut (94146)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 14mm x 1/2" Male BSPT (R) (PC14-04)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/4 in. Slip X 1-1/4 in. D Slip PVC Coupling (PVC 02100 1200)
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- POWERS Protection Valve 1/2", Scald Stop (HT115)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910GK1-5YW)
- POWERS 1/2" Valve Repair Kit 12"L, 420 Series (420 451)
- POWERS Shower Faceplate Repair Kit, Chrome (900-040)
- POWERS Concealed Angled Check Stop for Any Shower Valve Without Check Stops (230-046)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- Powers Showerhead and Tub Accessories