Shop All Showerhead and Tub Accessories
Powers
Transformer Box 120V 60 Hz, 24VAC
Mfr # 444 119
Zoro # G8582725
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primary: 120V 60 Hz, Secondary 24VAC
- Finish Unfinished
- Material of Construction Metal
- For Use With Sensor Showers Sytems
- Handle Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 444 119
- Zoro # G8582725
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Type | Primary: 120V 60 Hz, Secondary 24VAC |
Finish | Unfinished |
Material of Construction | Metal |
For Use With | Sensor Showers Sytems |
Handle Type | None |
Tub and Shower Category | Shower Repair Parts |
Item | Transformer Box |
Ligature Resistant | No |
Includes Check Stop | No |
Includes Valve | No |
Includes Drain Stopper | No |
Includes Plaster Guard | No |
Includes Stem | No |
Includes Cartridge | No |
Includes Tub Spout | No |
Includes Trim Plate | No |
Includes Handle | No |
CEC Compliant | Non CEC Compliant |
Description
Transformer Box, Non CEC Compliant, Finish Unfinished, For Use With Sensor Showers Sytems, Metal, Powers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Chrome (KMM101CH)
- RINNAI Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater (RX199iN)
- ZURN Pressure Relief Valve (P1000AXL-150C)
- SERENELIFE Wheeled Mobile Handwash Stand (SLCASN25)
- POWERS Concealed Angled Check Stop for Any Shower Valve Without Check Stops (230-046)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910Gk1)
- POWERS 1/2" Valve Repair Kit 12"L, 410 Series (410-183)
- POWERS Pressure Balancing Shower Valve, Valve Seal Replacement Kit (410-182)
- POWERS Trim Repair Kit, Chrome Plated (420-046)
- POWERS Hydroguard E423 Thermostatic Valve (E423-0000)
- DELTA Faucet Hose Quick Connect, Plastic, Black (RP32522)
- Powers Showerhead and Tub Accessories