Shop All Cartridges and Stems
Powers
Throttling Stem Assemby
Mfr # 900-231
Zoro # G4575471
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Powers
- Material Brass
- Finish Delrin
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 900-231
- Zoro # G4575471
- UPC # 098268819502
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Length (In.) | 2 1/8 in |
Size | 2-1/8 in |
Overall Length | 2 1/8 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Powers |
Material | Brass |
Finish | Delrin |
Material of Construction | Brass |
Includes | Mixing Plate, Stem |
Item | Hot/Cold Cartridge |
For Use With Mfr. Model Number | Biltmore Series 900 |
Use With Water Temp. | Hot/Cold |
Description
Hot/Cold Cartridge, Fits Brand Powers, Finish Delrin, For Use With Mfr. Model Number Biltmore Series 900, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Twist & Close Tub Trim Set W/ One-Hole Overflow Faceplate in Powdercoated White (D94-50)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (11/2 125 SS screwed)
- AQUATROL Adjustable Relief Valve, 2 In, 150 psi (69F1A1M2U1-150)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 25 AUB-Z3)
- POWERS Cartridge Assembly (427-017)
- POWERS Cartridge Model 1-10 (420-452)
- POWERS Cartridge Repair Kit (220-060)
- DANCO Faucet Stem 2C-14H/C Am Std (17423E)
- PROPLUS 2-Handle Cartridge for Sterling Brass (163425)
- SEA TECH 0.5 in. Union Reducing Stem, Off White (S2K-3515R1004)
- CENTRAL BRASS Ceramic Stem Assembly (K-352-H)
- Powers Cartridges and Stems