Shop All Mixing Valves
Powers
Thermostatic Mixing Valve, 3/8 in.
Mfr # LFE480-10
Zoro # G6439002
original price:
$143.99
13% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper-Silicon Alloy
- Flow Rate 4 gpm
- Inlet Type Compression
- Outlet Type Compression
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # LFE480-10
- Zoro # G6439002
- UPC # 098268040012
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 3 3/16 in |
Overall Width | 3 3/16 in |
Connection Size - Outlet | 3/8 in |
Connection Size - Inlet | 3/8 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Lead Free Copper-Silicon Alloy |
Flow Rate | 4 gpm |
Inlet Type | Compression |
Outlet Type | Compression |
Temp. Range | 80 Degrees to 120 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1070 |
For Use With | Domestic Hot Water Applications |
Includes | Rough Bronze Finish |
Inlet Temperature (Cold) | 40 Degrees to 80 Degrees F |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Series | HydroGuard LFe480 |
Description
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 4 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 3 3/16 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Includes Rough Bronze Finish, Standards ASSE 1070
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Male Adapter x FNPT 316 SS Adapter (3LX27)
- GEBERIT Bd 52 Pvc 1.5" L109-H109 (151.514.00.1)
- FASTCAP Adhesive Cover Caps Pvc White 3/8 in. 1 Sheet 120 Caps (FC.SP.38.WH)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1434 W/TP GAUGE)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-13)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-11)
- POWERS Mixing Valve, Brass, 42 gpm (3/4 LFMM431-1)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1432 W/TP GAUGE)
- POWERS Intellistation 1"Jr DgtlWater Mxng Valve (LFIS100)
- ALPHA Lead Free Tempering Valve, Plastic, 1/2" Connections (STP7069-12S)
- Powers Mixing Valves