Shop All Mixing Valves
Powers
Thermostatic Mixing Valve, 1/2 in.
Mfr # LFE480-00
Zoro # G7091174
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper-Silicon Alloy
- Flow Rate 4 gpm
- Inlet Type Threaded
- Outlet Type MNPT
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # LFE480-00
- Zoro # G7091174
- UPC # 098268039993
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 2 15/16 in |
Overall Width | 3 3/16 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Lead Free Copper-Silicon Alloy |
Flow Rate | 4 gpm |
Inlet Type | Threaded |
Outlet Type | MNPT |
Temp. Range | 80 Degrees to 120 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1070 |
Inlet Temperature (Cold) | 40 Degrees to 80 Degrees F |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
For Use With | Domestic Hot Water Applications |
Series | HydroGuard LFe480 |
Description
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 4 gpm, Inlet Type Threaded, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 2 15/16 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1070
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Handle, Brass, Domestic (G34HRP)
- ATLANTIS WHIRLPOOLS Cascade 60 x 60 Corner Soaking Bathtub (6060CS)
- LARSEN SUPPLY CO Ster 5223 H/C Shwr Stem (S-924-3)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 36in. L (12PL-CA11-0360-11D-11D)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-11)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1432 W/TP GAUGE)
- POWERS Mixing Valve (LFE480-11Q)
- POWERS Thermostatic Mixing Valve, 3/8 in. (LFE480-10)
- POWERS Checkstop Rebuild Kit, 3/4 in. (LF390800)
- POWERS Mixing Valve, Brass, 208 gpm (2 LFMM435-1)
- HONEYWELL V5013N1063 1" Npt. Three Way (V5013N1063)
- Powers Valves