Shop All Drop-In Anchors
Powers
Steel Dropin Short Drop-In Anchor, 1/4" Dia, Carbon Steel
Mfr # 06335-PWR
Zoro # G6464273
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Steel Dropin
- Material Carbon Steel
- Thread Size 1/4 in.
- Drop-In Anchor Type Mini Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 06335-PWR
- Zoro # G6464273
- UPC # 75352063355
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Thread Size | 1/4 in. |
Details
Item | Short Drop-In Anchor |
Sub-Brand | Steel Dropin |
Material | Carbon Steel |
Drop-In Anchor Type | Mini Drop-In |
Description
Mini-Dropin - 1/4" Internal Thread Carbon Steel Mini Drop In Expansion Anchor 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Screws & Lugs-12/Bag (LK348)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 12 PK (37684)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9439)
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 13/64 in Leg L, Steel, 300 PK (721168HW)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia, Carbon Steel (06322-PWR)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia (06323-PWR)
- POWERS Spike Short Drop-In Anchor, 3/16" Dia, 4" L, Steel (05512-PWR)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RM-58)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK (RM-38)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- Powers Drop-In Anchors