Shop All Lag Shield Anchors
Powers
Spike Short Lag Shield, 1/2". Dia, 4" L, Steel
Mfr # 05572-PWR
Zoro # G7132484
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Anchor Screw Thread Dia. 1/2 in
- Sub-Brand Spike
- Material Steel
- Includes (25) Spike Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 05572-PWR
- Zoro # G7132484
- UPC # 75352055725
- Country of Origin Taiwan, Province of China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2". |
Overall Length | 4" |
Anchor Screw Thread Dia. | 1/2 in |
Details
Item | Short Lag Shield |
Sub-Brand | Spike |
Material | Steel |
Includes | (25) Spike Anchors |
Description
Spike Anchor 1/2"x4" Mushroom Head Grade 8.2 Carbon Steel Pre-Exp&ed Anchor 25/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (08NSB)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0200)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in L, 10 PK (U55000.037.0375)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x5/8L, Pk100 (U39080.025.0062)
- POWERS 1/4in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 100PK (POW 6304SD)
- POWERS 1/4in x 3in Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, Carbon Steel Zinc Plated, 100PK (POW 05315S)
- POWERS Spike Short Lag Shield, 1/4". Dia, 4" L, Steel (05532-PWR)
- POWERS 3/4in x 8-1/4in Lok-Bolt AS Sleeve Expansion Anchors, Hex Nut, Carbon Steel Zinc Plated, 10PK (POW 05065S)
- POWERS 3/8in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 50PK (POW 6306SD)
- POWERS 1/4in x 2in Lok-Bolt AS Threshold Sleeve Expansion Anchors, Flat Head, 100PK (POW 05500S)
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, Alloy Steel 50 PK (MA7)
- Powers Lag Shield Anchors