Shop All Drop-In Anchors
Powers
Spike Short Drop-In Anchor, 3/16" Dia, 4" L, Steel
Mfr # 05512-PWR
Zoro # G6464185
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Overall Length 4"
- Sub-Brand Spike
- Material Steel
- Thread Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # 05512-PWR
- Zoro # G6464185
- UPC # 75352055121
- Country of Origin Taiwan, Province of China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 4" |
Thread Size | 3/16 in |
Details
Item | Short Drop-In Anchor |
Sub-Brand | Spike |
Material | Steel |
Drop-In Anchor Type | Drop-In |
Material Grade | Grade 8.2 |
Description
3/16"x4" Mushroom Head Grade 8.2 Carbon Steel Pre-Exp&ed Anchor 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.0DSL)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52281)
- ZORO SELECT Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK (M51080.240.0001)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU61)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia (06323-PWR)
- POWERS Steel Dropin Short Drop-In Anchor, 1/4" Dia, Carbon Steel (06335-PWR)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia, Carbon Steel (06322-PWR)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 25 PK (U30578.050.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30577.075.0001)
- MKT FASTENING Short Drop-In Anchor, 5/8 in Dia, 5-7/8" L, Steel Zinc Plated (305861I)
- NEWPORT FASTENERS Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel 50 PK (460297)
- Powers Drop-In Anchors