Shop All Faucet Repair and Maintenance
Powers
Sleeve Repair Kit
Mfr # 220-054
Zoro # G4572976
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Material Chrome-Plated Brass
- Finish Chrome
- Material of Construction Brass
- Includes O-Ring, Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 220-054
- Zoro # G4572976
- UPC # 098268819472
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 2-7/16 |
Length (In.) | 2 7/16 |
Details
Sub-Category | Repair Kits |
Material | Chrome-Plated Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | O-Ring, Sleeve |
Item | Sleeve |
Description
Sleeve, Includes O-Ring, Sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/8" Pipe Size (706216-02)
- KOHLER Highline Classic 1.0 Gpf Toilet Tank (4484-0)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- POWERS Lever Handle Repair Kit, Lever (420-049)
- POWERS Balance Chamber Assembly Kit (900-259)
- POWERS Wax Motor Kit Standard (420-453)
- POWERS Straight Check Stop, 1/2In IPS, PK2 (141-176)
- POWERS Valve Repair Kit (800-163)
- POWERS Bonnet Kit (420-454)
- ZURN Faucet, Lavatory , 4"Cntr, No Lead (Z7440)
- Powers Faucet Repair and Maintenance