Shop All Showerhead and Tub Accessories
Powers
Shower Faceplate Repair Kit, Chrome
Mfr # 900-040
Zoro # G4614653
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Stainless Steel
- For Use With Powers Bathtub and Shower Faucets
- Handle Type None
- Tub and Shower Category Shower Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 900-040
- Zoro # G4614653
- UPC # 098268819335
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Trim Plate Width | 4 in |
Details
Finish | Chrome |
Material of Construction | Stainless Steel |
For Use With | Powers Bathtub and Shower Faucets |
Handle Type | None |
Tub and Shower Category | Shower Repair Parts |
Item | Tub and Shower Trim |
Includes | Dial Plate, Gasket, Screw |
Color/Finish | Chrome Plated |
Includes Check Stop | No |
Trim Plate Shape | Circle |
Includes Handle | No |
Includes Valve | No |
Trim Plate Material | Stainless Steel |
Includes Trim Plate | Yes |
Includes Drain Stopper | No |
Ligature Resistant | No |
Includes Tub Spout | No |
ADA Compliance | No |
Includes Stem | No |
Includes Cartridge | No |
Trim Finish | Chrome |
Description
Tub and Shower Trim, ADA Compliance No, For Use With Powers Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 0, Powers, Trim Finish Chrome, Trim Plate Material Stainless Steel, Trim Plate Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Coupling Nuts/Tailpieces, 2 (RP6203)
- SLOAN REGAL Flushometer Handle Repair Kit, B-50-A (5302305)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXW4)
- POWERS Transformer Box 120V 60 Hz, 24VAC (444 119)
- POWERS 1/2" Valve Repair Kit 12"L, 410 Series (410-183)
- POWERS Hydroguard E423 Thermostatic Valve (E423-0000)
- POWERS Protection Valve 1/2", Scald Stop (HT115)
- POWERS Concealed Angled Check Stop for Any Shower Valve Without Check Stops (230-046)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910Gk1)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Chrome (T17059)
- Powers Showerhead and Tub Accessories