Shop All Showerheads and Tub Faucets
Powers
Sensor Shower, PB, Chrome, Brass, 2-1/4 In.
Mfr # 447 400ICM100
Zoro # G8582673
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Box Transformer, Control Box, Mounting Hardware
- Features Adjustable Shower Time 0 to 7 Minutes, Low Voltage System, Minimize Water Hammer, Slow Closing Solenoid
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # 447 400ICM100
- Zoro # G8582673
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2 1/4 in |
Face Dia. (In.) | 2-1/4 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 2 1/4 in |
Description
Sensor Showerhead Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Pushbutton Sensor, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 2 1/4 in, Number of Handles 0, Powers, HydroGuard 447 Piezo Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Thermostatic, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shower Arm/12 Ceiling Mount (7392-2MB)
- ZORO SELECT Vent Valve, 2 In, PVC (4GPP5)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68C-4-6)
- KOHLER Venza Single Control Lav Faucet, 1.2Gpm Matte Black (28126-4-BL)
- CHATHAM BRASS Solid Brass 2GPM Showerhead (10-2S)
- MOEN Showerhead, Handheld, Chrome (26100EP)
- KOHLER WatertileRd 27 Nozzle Body Spray 2.0Gpm (8013-AK-BN)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- AMERICAN BRASS Fauct Tub/Shower Mobile (J68)
- MOEN Handheld Shower (9349EP15)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB691SO)
- Powers Showerheads and Tub Faucets