Shop All Showerheads and Tub Faucets
Powers
Sensor Shower, PB, Chrome, Brass, 1-3/4 In.
Mfr # 447 400ICK100
Zoro # G8582664
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Box Transformer, Control Box, Mounting Hardware
- Features Adjustable Shower Time 0 to 7 Minutes, Low Voltage System, Minimize Water Hammer, Slow Closing Solenoid
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 447 400ICK100
- Zoro # G8582664
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 1 3/4 in |
Face Dia. (In.) | 1-3/4 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 1 3/4 in |
Description
Sensor Showerhead Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Pushbutton Sensor, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 1 3/4 in, Number of Handles 0, Powers, HydroGuard 447 Piezo Series, Shower Valve Type Thermostatic, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome, Trim Plate Shape Circle
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 60 ft Length, Type K (KS03060)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- AMERICAN STANDARD Handle Kit (Cadet) 8115/8114 (M962133-0020A)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR33224)
- DELTA Universal Showering Components 4-Setting In2Ition (75486CBL)
- TOTO Rain Shower Arm, Polished Nickel, Wall (TS110MW16#PN)
- KOHLER Purist Floor-Mount Bath Filler Trim With Handshower (T97328-4-BL)
- OATEY ADJ BATHTB PROTECTOR 16"" (34126)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2693ORB)
- WATERPIK Waterpik 4892162 PowerPulsePlus Chrome Six settings Handheld Showerhead; 2 Gpm (4892162)
- Powers Showerheads and Tub Faucets