Shop All Showerheads and Tub Faucets
Powers
Sensor Shower, IR Snsr, Bru SS, 2-1/4 In.
Mfr # 447 10000M100
Zoro # G8582707
product price: $1,913.99
/ea
Free Shipping & Returns
$1,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Box Transformer, Control Box, Mounting Hardware
- Features (2) Field Adjustable Potentiometers, Clean Touch-Free Operation, Maximum Shower Run Time 0 to 14 Min, Reduce Water Usage, Safe Low Voltage System
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 447 10000M100
- Zoro # G8582707
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2 1/4 in |
Face Dia. (In.) | 2-1/4 |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 2 1/4 in |
Connection Size | 3/4 in |
Description
Sensor Showerhead Kit, ADA Compliance Yes, CEC Compliant, Connection Size 3/4 in, NPT, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Pushbutton Sensor, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 2 1/4 in, Number of Handles 0, Powers, HydroGuard 447 Piezo Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Thermostatic, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Wall Mounted
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant Face Nut, Brass, Silver (5609QT-PART07)
- ELKAY Elkay Kit-Ez Hardware (For Panels) (98898C)
- GEBERIT Rtfset Bd 52 (151.551.HM.1)
- PARKER 1/2" A-LOK(R) Stainless Steel Instrumentation Check Valve (8A-C8L-10-SS)
- MOEN Posi-Temp(R) Tub/Shower (T2843EP)
- KOHLER 10 Awaken Rainhead, 1.75 Gpm (76465-G-2MB)
- BESTCARE Shower Sys, Flat Circle (WHCHS)
- MOEN Posi-Temp(R) Valve Trim (T2151)
- KOHLER Hand Shower, Vibrant Polished Nickel, Wall (22166-SN)
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- ALFI BRAND Plshd Chrm Concealed 4-Way Thermostatic Valve Shower Mixer W/Sqr Knobs (AB2901-PC)
- Powers Showerheads and Tub Faucets