Shop All Showerheads and Tub Faucets
Powers
Sensor Shower, IR Snsr, Bru SS, 1-3/4 In.
Mfr # 447 10000K100
Zoro # G8582691
product price: $1,974.99
/ea
Free Shipping & Returns
$1,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Box Transformer, Control Box, Mounting Hardware
- Features (2) Field Adjustable Potentiometers, Clean Touch-Free Operation, Maximum Shower Run Time 0 to 14 Min, Reduce Water Usage, Safe Low Voltage System
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 447 10000K100
- Zoro # G8582691
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 1 3/4 in |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 1 3/4 in |
Connection Size | 3/4 in |
Description
Sensor Showerhead Kit, ADA Compliance Yes, CEC Compliant, Connection Size 3/4 in, NPT, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Pushbutton Sensor, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 1 3/4 in, Number of Handles 0, Powers, HydroGuard 447 Piezo Series, Shower Valve Type Thermostatic, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Brushed Stainless Steel, Trim Plate Shape Rectangle
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Light Gray Granite, Yes ADA, Cooler Only, LZSDWSLK (LZSDWSL)
- CRANE DialEse Cartridge Repair Kit Valve Parts And Accessory (C7050)
- ZORO SELECT 1" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (465-720LS)
- SIOUX CHIEF CLOSET FLANGE PUSH PVC4"" (886-GP)
- VALTERRA SHOWER HEAD KIT, 3 FUNCTION HANDHELD, FLOW CTRL, 60IN SS HOSE, CHROME (PF276053)
- KOHLER Parallel Floor-Mount Bath Filler Trim (T23492-4-CP)
- MOEN WAND KIT (188678SRS)
- BRONDELL Nebia Corre Four-Function Fixed Shower Head, Oil Rubbed Bronze (N400R0ORB)
- DELTA Monitor, 14 Series Shower Trim (T14238-CZ)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (3868EPORB)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- Powers Showerheads and Tub Faucets