Shop All Faucet Repair and Maintenance
Powers
Screw, 10-32
Mfr # 030-885
Zoro # G4627567
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Material Steel
- Material of Construction Steel
- Length (In.) 1 in
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 030-885
- Zoro # G4627567
- UPC # 098268818895
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1 in |
Size | 1 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Material | Steel |
Material of Construction | Steel |
Item | Screws |
Type | 10-32 |
Description
Screws
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- KIPP Tube clamps T-angle aluminum (K0475.55050)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-30)
- KOHLER Spud Sa (18377)
- POWERS Lever Handle Repair, w/o Sleeve, For E425 (420-495)
- POWERS Lever Handle Repair Kit, Lever (420-049)
- POWERS Wax Motor Kit High Temperature (420-453H)
- POWERS Stem Assembly (420-139)
- POWERS Soft Components Kit (900-028)
- POWERS Upgrade Repair Kit (420-616)
- KOHLER Stem Driver (1007999)
- Powers Faucet Repair and Maintenance