Shop All Control Parts
Powers
Retro-Stat Thermostat Kit
Mfr # 192-850W
Zoro # G0114506
original price:
$190.25
14% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Powers
- Includes Hardware Kit, Wall Plate
- Air Connection Type Dual Barbed Fittings
- Temperature Settings Single Temperature
- Temperature Scale Celsius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 192-850W
- Zoro # G0114506
- Country of Origin United States
- Category Control Parts
Details
Fits Brand | Powers |
Item | Pneumatic Thermostat Conversion Kit |
Includes | Hardware Kit, Wall Plate |
Air Connection Type | Dual Barbed Fittings |
Temperature Settings | Single Temperature |
Temperature Scale | Celsius |
Air Flow Output | High Volume |
Mounting Direction | Vertical |
Mounting Direction/Cover Color | Vertical/White |
Thermostat Action | Direct |
Number of Pipes | 2 |
Cover Color | White |
Number of Pipes/Air Flow Output | 2 Pipes, High Volume |
Control Type | Single Piece Dial |
Air Restrictor Required | No |
Manufacturer Model Number | 192-850W |
Replaces Brand | Barber-Colman, Honeywell, Johnson Controls, Robertshaw |
Action | Direct |
Compatible System Type | Damper Actuators, Pneumatic Valves |
Replaces Brand/Manufacturer Model Number | Barber-Colman, Johnson Controls, Honeywell, Robertshaw |
Description
Retro-Stat Thermostat Kit, Fits Brand POWERS, Includes Wallplate and Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6673, 2PK (20255.10H)
- KING ELECTRIC W Wall Heater 240V 2000-1000W Interior No Grill Or Can (W2420H)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- ROBERTSHAW Standard 160 Dial (11-006)
- POWERS Actuator, 24V (SKB62UA)
- POWERS Actuator, Reversible Spring Return, 24V (SKD62UA)
- POWERS Actuator, 1-1/2 in. Stroke, 24V (SKC62U)
- POWERS Spring Return Actuator, 24V (GNP196.1P)
- POWERS Valve Assembly (257-02035)
- POWERS A-OP Transducer, Panel Mount (545-113)
- HYDROLEVEL Level Control (550)
- Powers Control Parts