Shop All Plumbing Parts
Powers
Rebuild Kit
Mfr # 390-811 CHECKSTOP KIT
Zoro # G5285734
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Powers
- For Use With Tempering Valve
- For Use With Mfr. Model Number ETV500-10
- Includes O-ring, Disc, Disc Holder, Disc Washer, Stem, Screen
- Replaces Mfr. No.390 811
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 390-811 CHECKSTOP KIT
- Zoro # G5285734
- UPC # 098268037487
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Powers |
For Use With | Tempering Valve |
Item | Rebuild kit |
For Use With Mfr. Model Number | ETV500-10 |
Includes | O-ring, Disc, Disc Holder, Disc Washer, Stem, Screen |
Replaces | Mfr. No.390 811 |
Product Type | Rebuild Kit |
Description
Rebuild Kit, Fits Brand Powers, For Use With Grainger Item Number 25CC63, 25CC67, For Use With Mfr. Model Number ETV500-10, ETV500-17, Includes Disc, Disc Holder, Disc Washer, O-ring, Screen, Stem, Replaces Mfr. No.390 811, For Use With Tempering Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Couplr, Acetal, Straght-Throgh (PMC1204)
- BRONDELL Side-Mounted All Metal Attachable Bidet with Adjustable Spray Wand, Ambient Temperature (SMB-15)
- ZORO SELECT 3" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-903BC)
- OATEY 2 Galv Split Hanger (335561)
- POWERS Rebuild Kit (390-579 ACTUATOR KIT)
- POWERS Rebuild Kit (390-802 PLUNGER KIT)
- POWERS Bonnet (410-346)
- POWERS Rebuild Kit (390-580 CARTRIDGE KIT)
- POWERS Rebuild Kit (390-800 CHECKSTOP KIT)
- POWERS Rebuild Kit (390-801 CHECKSTOP KIT)
- PLUMB PAK BATH DRAIN 1.5"" WHT CHRM (62W)
- Powers Plumbing Parts & Accessories