Shop All Plumbing Parts
Powers
Rebuild Kit
Mfr # 390-579 ACTUATOR KIT
Zoro # G5285463
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Powers
- For Use With Tempering Valve
- Replaces Mfr. No.390 579
- For Use With Mfr. Model Number ES150-10
- Includes O-ring, Wax Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # 390-579 ACTUATOR KIT
- Zoro # G5285463
- UPC # 098268037333
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Powers |
For Use With | Tempering Valve |
Item | Rebuild kit |
Replaces | Mfr. No.390 579 |
For Use With Mfr. Model Number | ES150-10 |
Includes | O-ring, Wax Motor |
Product Type | Rebuild Kit |
Description
Rebuild Kit, Fits Brand Powers, For Use With Grainger Item Number 25CC60, 25CC64, For Use With Mfr. Model Number ES150-10, ES150-11, Includes O-ring, Wax Motor, Replaces Mfr. No.390 579, For Use With Tempering Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEXLOCK PEX CNR DRN VLV 1/2""4PC (30914)
- NIBCO 3" x 3" x 1-1/2" NOM C Copper Reducing Tee (611R 3x3x11/2)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 10m, PK10 (255115-75)
- AMERICAN STANDARD Wrist Blade Handle Kit, Brass (051217-0020A)
- POWERS Rebuild Kit (390-800 CHECKSTOP KIT)
- POWERS Bonnet (410-346)
- POWERS Rebuild Kit (390-802 PLUNGER KIT)
- POWERS Rebuild Kit (390-580 CARTRIDGE KIT)
- POWERS Rebuild Kit (390-801 CHECKSTOP KIT)
- SLOAN Friction Ring, PK24 (G44)
- ACORN CONTROLS Nylon Compression Nuts, 1/8 In OD, PK10 (1895-450-001)
- Powers Plumbing Parts