Shop All Showerhead and Tub Accessories
Powers
Protection Valve 1/2", Scald Stop
Mfr # HT115
Zoro # G2038565
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Scald Stop
- Finish Chrome
- Material of Construction Brass
- Length (In.) 1/2
- For Use With Powers Products Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # HT115
- Zoro # G2038565
- UPC # 686408610852
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 1/2 |
Length | 1/2 in |
Overall Height | 1 11/16 in |
Overall Width | 15/16 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Description
Tub and Shower Valve, Non CEC Compliant, Connection Size 1/2 in, NPSM, For Use With Powers Products Only, Material of Construction Brass, Number of Ports 2, Overall Height 1 11/16 in, Overall Width 15/16 in, Powers, Shower Connection Type 1/2 in NPSM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-2-316)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- MILWAUKEE TOOL 2-3/8" Ratcheting Pipe Cutter Replacement Blade (48-22-4216)
- CHEMTROL 1/2" Socket x Thread PVC Ball Valve Inline True Union (MA930U6)
- POWERS Shower Faceplate Repair Kit, Chrome (900-040)
- POWERS Hydroguard E423 Thermostatic Valve (E423-0000)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910GK1-5YW)
- POWERS Concealed Angled Check Stop for Any Shower Valve Without Check Stops (230-046)
- POWERS Pressure Balancing Shower Valve, Valve Seal Replacement Kit (410-182)
- POWERS 1/2" Valve Repair Kit 12"L, 410 Series (410-183)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Brass, Freestanding (CCK266K2)
- Powers Showerhead and Tub Accessories