Shop All Showerhead and Tub Accessories
Powers
Pressure Balancing Mixing Valve, 1/2 In
Mfr # P910Gk1
Zoro # G1118302
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Valve, Trim and Showerhead
- Features ABS Faceplate
- Flow Rate 4.6 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # P910Gk1
- Zoro # G1118302
- UPC # 686408610838
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | 1 3/4 in |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 1 3/4 in |
Connection Size | 1/2 in |
Size | 1/2" NPT |
Description
Showerhead Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, IPS, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 4.6 gpm, Fixed Showerhead Width 1 3/4 in, Number of Handles 1, Powers, Biltmore 900 Series, Shower Connection Type 1/2 in IPS, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome, Trim Plate Shape Circle
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS Cross Pvc Sdr 35 S&D 4 (P179)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Qrtr-Turn Angle Stop Valve W/Flange, Brass (CC33102K)
- ACORN CONTROLS Soap Dispenser Assembly (1451-010-001)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-035)
- POWERS Shower Faceplate Repair Kit, Chrome (900-040)
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- POWERS Trim Repair Kit, Chrome Plated (420-046)
- POWERS Concealed Angled Check Stop for Any Shower Valve Without Check Stops (230-046)
- POWERS 1/2" Valve Repair Kit 12"L, 420 Series (420 451)
- POWERS Hydroguard E423 Thermostatic Valve (E423-0000)
- DELTA Trinsic Monitor 17 Series H2Okinetic Shower Trim CB (T17259-CZ)
- Powers Showerhead and Tub Accessories